Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
166-90240 HellermannTyton Fittings, HelaGuard REC Conduit End Cap,
MFG Item Number
166-90240
166-90240 HellermannTyton Fittings, HelaGuard REC Conduit End Cap,
MFG Item Number
166-90240
This item cannot be canceled or returned
Description
HelaGuard REC Conduit End Cap,
Specifications
Specifications
| Manufacturer Part Number |
166-90240 |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Fittings |
| Description |
HelaGuard REC Conduit End Cap, 1.50in. Dia, Flexible Rubber, Black, 10/pkg |
| Trade Size |
2-1/8 " |
| Material |
Rubber |
| Composition |
Non-Metallic |
| Mounting |
Push-In |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
166-90240
HellermannTyton Fittings