Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
166-90306 HellermannTyton Fittings, HelaGuard Non-Metallic IP66 Fitting,
MFG Item Number
166-90306
166-90306 HellermannTyton Fittings, HelaGuard Non-Metallic IP66 Fitting,
MFG Item Number
166-90306
This item cannot be canceled or returned
Description
HelaGuard Non-Metallic IP66 Fitting,
Specifications
Specifications
| Manufacturer Part Number |
166-90306 |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Fittings |
| Description |
HelaGuard Non-Metallic IP66 Fitting, Straight, 1-1/2in. NPT Thread, 1.25in. Dia, PA66, Black, 2/pkg |
| Connection Type |
Snap-In |
| Angle |
Straight |
| Trade Size |
1-1/4 " |
| Hub Type |
Male NPT Thread |
| Grounding |
No |
| Insulated Throat |
No |
| Jacketed |
No |
| Material |
Polyamide |
| Composition |
Non-Metallic |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
166-90306
HellermannTyton Fittings