166-90326

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

166-90326

HellermannTyton Fittings

166-90326

HellermannTyton Fittings
HelaGuard Non-Metallic IP66 Fitting,
MFG Item Number
166-90326
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
166-90326
HelaGuard Non-Metallic IP66 Fitting,

Series Information

Specifications

Specifications
Manufacturer Part Number 166-90326
Manufacturer HellermannTyton
Family Series HellermannTyton Fittings
Description HelaGuard Non-Metallic IP66 Fitting, Straight, M25 Thread, 0.75in. Dia, PA66, Black, 10/pkg
Connection Type Snap-In
Angle Straight
Trade Size 3/4 "
Hub Size M25
Hub Type Male Thread
Grounding No
Insulated Throat No
Jacketed No
Material Polyamide
Composition Non-Metallic
Net Weight 0 lbs
Gross Weight 0 lbs