166-90333

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

166-90333 HellermannTyton Fittings, HelaGuard Non-Metallic IP66 Fitting,

MFG Item Number
166-90333

166-90333 HellermannTyton Fittings, HelaGuard Non-Metallic IP66 Fitting,

MFG Item Number
166-90333
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
166-90333
HelaGuard Non-Metallic IP66 Fitting,

Series Information

Specifications

Specifications
Manufacturer Part Number 166-90333
Manufacturer HellermannTyton
Family Series HellermannTyton Fittings
Description HelaGuard Non-Metallic IP66 Fitting, 90-Elbow, 1-1/2in. NPT Thread, 1.25in. Dia, PA66, Black, 2/pkg
Connection Type Male to Female Thread
Angle 90 °
Trade Size 1-1/4 "
Material Polyamide
Composition Non-Metallic
Net Weight 0 lbs
Gross Weight 0 lbs