166-90357

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

166-90357

HellermannTyton Fittings

166-90357

HellermannTyton Fittings
HelaGuard Metallic Locknuts, 1in. NPT
MFG Item Number
166-90357
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Fittings, Series
Item #
166-90357
HelaGuard Metallic Locknuts, 1in. NPT

Series Information

Specifications

Specifications
Manufacturer Part Number 166-90357
Manufacturer HellermannTyton
Family Series HellermannTyton Fittings
Description HelaGuard Metallic Locknuts, 1in. NPT Thread, 1.00in. Dia., NPB Metal, 10/pkg
Trade Size 1 "
Composition Metallic
Net Weight 0 lbs
Gross Weight 0 lbs