166-90358

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

166-90358

HellermannTyton Fittings

166-90358

HellermannTyton Fittings
HelaGuard Metallic Locknuts, 1.25in.
MFG Item Number
166-90358
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
166-90358
HelaGuard Metallic Locknuts, 1.25in.

Series Information

Specifications

Specifications
Manufacturer Part Number 166-90358
Manufacturer HellermannTyton
Family Series HellermannTyton Fittings
Description HelaGuard Metallic Locknuts, 1.25in. NPT Thread, 1.25in. Dia, PA66, NPB Metal, 4/pkg
Conduit/Cable Type Standard
Trade Size 1-1/4 "
Composition Metallic
Type Standard
Grounding No
Net Weight 0 lbs
Gross Weight 0 lbs