166-90362

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

166-90362

HellermannTyton Fittings

166-90362

HellermannTyton Fittings
LPC Metallic IP68 Compression
MFG Item Number
166-90362
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Fittings, Series
Item #
166-90362
LPC Metallic IP68 Compression

Series Information

Specifications

Specifications
Manufacturer Part Number 166-90362
Manufacturer HellermannTyton
Family Series HellermannTyton Fittings
Description LPC Metallic IP68 Compression Fitting, Straight Brass Swivel, Ext. 1/2in. NPT Thread, 0.50in. (20mm)
Connection Type Snap-In
Angle Straight
Trade Size 1/2 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Nickel Plated Brass
Composition Metallic
Net Weight 0 lbs
Gross Weight 0 lbs