166-90449

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

166-90449

HellermannTyton Fasteners

166-90449

HellermannTyton Fasteners
HelaGuard Accessories, Sealing
MFG Item Number
166-90449
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fasteners, Series
Item #
166-90449
HelaGuard Accessories, Sealing

Series Information

Specifications

Specifications
Manufacturer HellermannTyton
Family Series HellermannTyton Fasteners
Manufacturer Part Number 166-90449
Description HelaGuard Accessories, Sealing Washer, M32-1in., Polyester Elastomer, Blue, 10/pkg
Material Rubber
Washer Type Sealing
Size 1 " NPT
Net Weight 0 lbs
Gross Weight 0 lbs