166-90466

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

166-90466

HellermannTyton Fittings

166-90466

HellermannTyton Fittings
HelaGuard Non-Metallic IP66 Fitting,
MFG Item Number
166-90466
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
166-90466
HelaGuard Non-Metallic IP66 Fitting,

Series Information

Specifications

Specifications
Manufacturer Part Number 166-90466
Manufacturer HellermannTyton
Family Series HellermannTyton Fittings
Description HelaGuard Non-Metallic IP66 Fitting, 90-Elbow, 2in. NPT Thread, 2in. Dia, PA66, Black, 2/pkg
Connection Type Snap-In
Angle 90 °
Trade Size 2 "
Hub Size 2 "
Material Nylon
Composition Non-Metallic
Protection Rating Liquid Tight
Net Weight 0 lbs
Gross Weight 0 lbs