166-90467

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

166-90467

HellermannTyton Fittings

166-90467

HellermannTyton Fittings
HelaGuard Metallic Locknuts, 2in. NPT
MFG Item Number
166-90467
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
166-90467
HelaGuard Metallic Locknuts, 2in. NPT

Series Information

Specifications

Specifications
Manufacturer Part Number 166-90467
Manufacturer HellermannTyton
Family Series HellermannTyton Fittings
Description HelaGuard Metallic Locknuts, 2in. NPT Thread, 2in. Dia, PA66, NPB Metal, 2/pkg
Conduit/Cable Type Standard
Trade Size 2 "
Composition Metallic
Type Standard
Grounding No
Net Weight 0 lbs
Gross Weight 0 lbs