Series Information
| Manufacturer Part Number | 166-90792 |
|---|---|
| Manufacturer | HellermannTyton |
| Family Series | HellermannTyton Fittings |
| Description | HelaGuard NM Ultra Fitting, 45-Degree Elbow, IP68, .75in. NPT Thread, .75in. Dia., PA66, Black, |
| Conduit/Cable Type | Corrugated Non-Metallic Conduit |
| Connection Type | Snap-In |
| Angle | 45 ° |
| Trade Size | 3/4 " |
| Hub Size | 1/2 " |
| Material | Nylon |
| Composition | Non-Metallic |
| Protection Rating | Liquid Tight |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |