Series Information
| Manufacturer Part Number | 166-90799 |
|---|---|
| Manufacturer | HellermannTyton |
| Family Series | HellermannTyton Fittings |
| Description | HelaGuard Non-Metallic Ultra Fitting, Straight, IP68, M40 Thread, 42mm Dia, PA66, Black, 2/pkg |
| Conduit/Cable Type | Corrugated Non-Metallic Conduit |
| Connection Type | Snap-In |
| Angle | Straight |
| Trade Size | 42 mm |
| Hub Size | M40 |
| Hub Type | Male Thread |
| Material | Nylon |
| Composition | Non-Metallic |
| Protection Rating | Liquid Tight |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |