166-90828

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

166-90828

HellermannTyton Fittings

166-90828

HellermannTyton Fittings
HelaGuard NM 28mm IP68 Ultra
MFG Item Number
166-90828
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Fittings, Series
Item #
166-90828
HelaGuard NM 28mm IP68 Ultra

Series Information

Specifications

Specifications
Manufacturer Part Number 166-90828
Manufacturer HellermannTyton
Family Series HellermannTyton Fittings
Description HelaGuard NM 28mm IP68 Ultra Fitting, 90-Elbow Brass Swivel, Ext M32 Thread, NPB, PA66, Black, 10/pkg
Angle 90 °
Trade Size M32
Material Polyamide
Composition Non-Metallic
Net Weight 0 lbs
Gross Weight 0 lbs