Series Information
| Manufacturer Part Number | 166-90870 |
|---|---|
| Manufacturer | HellermannTyton |
| Family Series | HellermannTyton Fittings |
| Description | HelaGuard NM Ultra Fitting, 90-Degree Elbow, IP68, 0.75in. NPT Thread, .75in. Dia., PA66, Black, |
| Conduit/Cable Type | Corrugated Non-Metallic Conduit |
| Connection Type | Snap-In |
| Angle | 90 ° |
| Trade Size | 3/4 " |
| Hub Size | 3/4 " |
| Material | Nylon |
| Composition | Non-Metallic |
| Protection Rating | Liquid Tight |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |