166-90908

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

166-90908

HellermannTyton Fittings

166-90908

HellermannTyton Fittings
HelaGuard Non-Metallic IP68 Fitting,
MFG Item Number
166-90908
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
166-90908
HelaGuard Non-Metallic IP68 Fitting,

Series Information

Specifications

Specifications
Manufacturer Part Number 166-90908
Manufacturer HellermannTyton
Family Series HellermannTyton Fittings
Description HelaGuard Non-Metallic IP68 Fitting, 90-Elbow, M32 Thread, 1.00in. Dia, PA66, Black, 10/pkg
Connection Type Snap-In
Angle 90 °
Trade Size 1 "
Hub Size M32
Material Nylon
Composition Non-Metallic
Protection Rating Liquid Tight
Net Weight 0 lbs
Gross Weight 0 lbs