166-90980

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

166-90980

HellermannTyton Wire Harnesses

166-90980

HellermannTyton Wire Harnesses
HelaGuard Non-Metallic Conduit, Double
MFG Item Number
166-90980
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Harnesses, Series
Item #
166-90980
HelaGuard Non-Metallic Conduit, Double

Series Information

Specifications

Specifications
Manufacturer Part Number 166-90980
Manufacturer HellermannTyton
Family Series HellermannTyton Wire Harnesses
Description HelaGuard Non-Metallic Conduit, Double Slit, Low Fire Hazard, 1' Dia, Nylon PA6FR, Black, 82 ft/Reel
Color Black
Outer Diameter 1 "
Length 82 '
Operating Temperature -40-248 °F
Material Nylon
Net Weight 0 lbs
Gross Weight 0 lbs