166-RM-01K

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

166-RM-01K Edwards Signaling Switches, 166 Xstr 20Amp Nc Mag M Cbl 1

MFG Item Number
166-RM-01K

166-RM-01K Edwards Signaling Switches, 166 Xstr 20Amp Nc Mag M Cbl 1

MFG Item Number
166-RM-01K
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
166-RM-01K
166 Xstr 20Amp Nc Mag M Cbl 1

Series Information

Specifications

Specifications
Manufacturer Part Number 166-RM-01K
Manufacturer Edwards Signaling
Family Series Edwards Signaling Switches
Description 166 Xstr 20Amp Nc Mag M Cbl 1
Contacts 1NC
Switch On Distance 40 mm
Switch Off Distance 53 mm
Nominal Voltage 24 VDC
Voltage 24 VDC
Connection Type Wire Leads
Protection Rating IP67
Length 1 '
Status Indicator No
Approvals UL;CSA
Net Weight 0.35 lbs
Gross Weight 0.35 lbs