166736-006

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

166736-006

Danaher Controls Counters

166736-006

Danaher Controls Counters
VISICOUNTER, RATCHET DRIVE, KNOB
Item Number
166736-006
MFG Item Number
0166736-006
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, Series
Item #
166736-006
VISICOUNTER, RATCHET DRIVE, KNOB

Series Information

Specifications

Specifications
Manufacturer Part Number 0166736-006
Manufacturer Danaher Controls
Family Series Danaher Controls Counters
Description VISICOUNTER, RATCHET DRIVE, KNOB RESET, #3 ROT
Color White Text on Black Background
Number of Digits 6
Gearing 1:01
Torque 4 lb-in
Drive Ratchet
Reset Knob
Mounting Surface Mount
Digit Height (in) 0.34 "
Net Weight 1.25 lbs
Gross Weight 1.25 lbs
Alternatives
0166736-006
0166736-006
Veeder Root Counters, 1667/1669 Series