16676N
Eaton's Crouse-Hinds series Grips, CGE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

16676N

Eaton's Crouse-Hinds series Grips, CGE Series

16676N

Eaton's Crouse-Hinds series Grips, CGE Series
CGB CONN-CORD/CAB FTG
MFG Item Number
16676N
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, CGE Series
Item #
16676N
CGB CONN-CORD/CAB FTG

CGE Series Information

CGE Non-Armored Cable Glands

Rugged, durable construction protects cords and cables from damage and compact design permits close grouping of several cords and/or cables


• With Gland Nut and Tapered Neoprene Bushing
• Optional Sealing Gasket and Locknut
• cULus Listed – UL File E23223
• Suitable for use in wet locations
• NEMA 4
• Operating temperature: -25°C to +40°C

Specifications

Specifications
Manufacturer Part Number 16676N
Manufacturer Eaton's Crouse-Hinds series
Product Series CGE
Family Series Eaton's Crouse-Hinds series Grips, CGE Series
Description Eaton Crouse-Hinds series CGE wire mesh grip, Cable range: 0.875-1.000, 1 NPT
Hub Size 1 " NPT
Approvals cULus, UL
Comments With Wire Mesh
Net Weight 0.383 lbs
Gross Weight 0.383 lbs