166F10
Hammond Manufacturing Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

166F10 Hammond Manufacturing Transformers, TRANSFORMER, 3VA, OPEN, PRI: 115VAC,

MFG Item Number
166F10

166F10 Hammond Manufacturing Transformers, TRANSFORMER, 3VA, OPEN, PRI: 115VAC,

MFG Item Number
166F10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
166F10
TRANSFORMER, 3VA, OPEN, PRI: 115VAC,

Series Information

Specifications

Specifications
Manufacturer Part Number 166F10
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Transformers
Description TRANSFORMER, 3VA, OPEN, PRI: 115VAC, SEC: 10VAC
Type Low Voltage
VA Rating 3 VA
Primary Voltage 115 V
Configuration Single Primary/Single Secondary
Secondary Voltage 10 V
Mounting Chassis
Termination Wire Leads
Insulation Class Class B
Temperature Rise (F) 266 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs