166F14
Hammond Manufacturing Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

166F14 Hammond Manufacturing Transformers, Enclosure

MFG Item Number
166F14

166F14 Hammond Manufacturing Transformers, Enclosure

MFG Item Number
166F14
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
166F14
Enclosure

Series Information

Specifications

Specifications
Manufacturer Part Number 166F14
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Transformers
Description Enclosure
Type Low Voltage
VA Rating 3.5 VA
Primary Voltage 115 V
Configuration Single Primary/Single Secondary
Secondary Voltage 14 V
Mounting Chassis
Termination Wire Leads
Insulation Class Class B
Temperature Rise (F) 266 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs