166GD24B
Hammond Manufacturing Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

166GD24B Hammond Manufacturing Transformers, ENCLOSURE

MFG Item Number
166GD24B

166GD24B Hammond Manufacturing Transformers, ENCLOSURE

MFG Item Number
166GD24B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
166GD24B
ENCLOSURE

Series Information

Specifications

Specifications
Manufacturer Part Number 166GD24B
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Transformers
Description ENCLOSURE
Type Low Voltage
VA Rating 16.8 VA
Primary Voltage 117 V
Configuration Single Primary/Single Secondary
Secondary Voltage 24 V
Mounting Chassis
Termination Wire Leads
Insulation Class Class B
Temperature Rise (F) 266 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs