166J24
Hammond Manufacturing Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

166J24 Hammond Manufacturing Transformers, ENCLOSURE

MFG Item Number
166J24

166J24 Hammond Manufacturing Transformers, ENCLOSURE

MFG Item Number
166J24
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
166J24
ENCLOSURE

Series Information

Specifications

Specifications
Manufacturer Part Number 166J24
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Transformers
Description ENCLOSURE
Type Low Voltage
VA Rating 24 VA
Primary Voltage 117 V
Configuration Single Primary/Single Secondary
Secondary Voltage 24 V
Mounting Chassis
Termination Wire Leads
Insulation Class Class B
Temperature Rise (F) 266 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs