166M72
Hammond Manufacturing Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

166M72 Hammond Manufacturing Transformers, ENCLOSURE

MFG Item Number
166M72

166M72 Hammond Manufacturing Transformers, ENCLOSURE

MFG Item Number
166M72
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
166M72
ENCLOSURE

Series Information

Specifications

Specifications
Manufacturer Part Number 166M72
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Transformers
Description ENCLOSURE
Type Low Voltage
VA Rating 216 VA
Primary Voltage 117 V
Configuration Single Primary/Single Secondary
Secondary Voltage 72 V
Mounting Chassis
Termination Wire Leads
Insulation Class Class B
Temperature Rise (F) 266 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs