166Q6
Hammond Manufacturing Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

166Q6 Hammond Manufacturing Transformers, TRANSFORMER, 37.8VA, OPEN, PRI:

MFG Item Number
166Q6

166Q6 Hammond Manufacturing Transformers, TRANSFORMER, 37.8VA, OPEN, PRI:

MFG Item Number
166Q6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
166Q6
TRANSFORMER, 37.8VA, OPEN, PRI:

Series Information

Specifications

Specifications
Manufacturer Part Number 166Q6
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Transformers
Description TRANSFORMER, 37.8VA, OPEN, PRI: 115VAC, SEC: 6.3VAC
Type Low Voltage
VA Rating 37.8 VA
Primary Voltage 115 V
Configuration Single Primary/Single Secondary
Secondary Voltage 6.3 V
Mounting Chassis
Termination Wire Leads
Insulation Class Class B
Temperature Rise (F) 266 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs