167-00202

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

167-00202 HellermannTyton Fittings, Hinged Convoluted Loom Tubing

MFG Item Number
167-00202

167-00202 HellermannTyton Fittings, Hinged Convoluted Loom Tubing

MFG Item Number
167-00202
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 175

Description

Fittings, Series
Item #
167-00202
Hinged Convoluted Loom Tubing

Series Information

Specifications

Specifications
Manufacturer Part Number 167-00202
Manufacturer HellermannTyton
Family Series HellermannTyton Fittings
Description Hinged Convoluted Loom Tubing T-Fitting, L- 0.75in. x C- 0.50in. x R- 0.75in., PP, Black, 175/pkg
Connection Type Clip
Material Polypropylene
Composition Non-Metallic
Shape T
Net Weight 0 lbs
Gross Weight 0 lbs