167442
US Gauge Panel Meters & Gauges, 1590 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

167442

US Gauge Panel Meters & Gauges, 1590 Series

167442

US Gauge Panel Meters & Gauges, 1590 Series
1590 Sprinkler
MFG Item Number
167442
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, 1590 Series
Item #
167442
1590 Sprinkler

1590 Series Information


Specifications

Specifications
Manufacturer Part Number 167442
Manufacturer US Gauge
Product Series 1590
Family Series US Gauge Panel Meters & Gauges, 1590 Series
Description 1590 Sprinkler
Range 0-300 psi
Case Size 3.5 "
Case Material PC-PBT
Tube & Socket Material Phosphor Bronze
Connection 1/4 NPT
Units Single Scale: psi
Vacuum Measurement No
Window Composition Polycarbonate
Filler Medium Dry
Approvals UL
Comments Sprinkler system applications
Net Weight 0.405 lbs
Gross Weight 0.455 lbs