Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1676 US Motors Motors, Motor, 1/20 HP, 1200 RPM, 42Y
1676 US Motors Motors, Motor, 1/20 HP, 1200 RPM, 42Y
This item cannot be canceled or returned
Description
Motor, 1/20 HP, 1200 RPM, 42Y
Specifications
Specifications
| Manufacturer Part Number |
1676 |
| Manufacturer |
US Motors |
| Family Series |
US Motors Motors |
| Description |
Motor, 1/20 HP, 1200 RPM, 42Y |
| Type |
Permanent Split Capacitor |
| Horsepower |
1/20 hp |
| Speed |
1,100 RPM |
| RPM |
1,100 RPM |
| Number of Poles |
6 |
| Phase |
1 |
| Frequency |
60 Hz |
| NEMA Frame |
42Y |
| AC Voltage |
115 VAC |
| Nominal Voltage |
120 VAC |
| Current Rating |
0.55 A |
| Net Weight |
12 lbs |
| Gross Weight |
12 lbs |