Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Name Brand Replacements™ Contactors
167A8898G1
Name Brand Replacements™ Contactors
CONTACT KIT, MEDIUM VOLTAGE
MFG Item Number
167A8898G1
This item cannot be canceled or returned
Description
CONTACT KIT, MEDIUM VOLTAGE
Specifications
Specifications
| Manufacturer Part Number |
167A8898G1 |
| Manufacturer |
Name Brand Replacements™ |
| Family Series |
Name Brand Replacements™ Contactors |
| Description |
CONTACT KIT, MEDIUM VOLTAGE 5KV SERIES, 200 / 400A, , DROP IN REPLACEMENT FOR GE |
| Poles |
1 |
| Frame Size |
2 |
| Current Rating |
200 A, 400 A |
| OEM Name |
General Electric |
| Product Series |
Old Style |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
167A8898G1
Name Brand Replacements™ Contactors