167L70
Hammond Manufacturing Transformers, 167 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

167L70 Hammond Manufacturing Transformers, 167 Series, TRANSFORMER

MFG Item Number
167L70

167L70 Hammond Manufacturing Transformers, 167 Series, TRANSFORMER

MFG Item Number
167L70
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, 167 Series
Item #
167L70
TRANSFORMER

167 Series Information

Specifications

Specifications
Manufacturer Part Number 167L70
Manufacturer Hammond Manufacturing
Product Series 167
Family Series Hammond Manufacturing Transformers, 167 Series
Description TRANSFORMER
Type Low Voltage
VA Rating 140 VA
Primary Voltage 115 V
Configuration Single Primary/Single Secondary
Secondary Voltage 70 V
Enclosed Yes
Mounting Chassis
Termination Wire Leads
Insulation Class Class B
Temperature Rise (F) 266 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs