167U7
Hammond Manufacturing Transformers, 167 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

167U7 Hammond Manufacturing Transformers, 167 Series, TRANSFORMER

MFG Item Number
167U7

167U7 Hammond Manufacturing Transformers, 167 Series, TRANSFORMER

MFG Item Number
167U7
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, 167 Series
Item #
167U7
TRANSFORMER

167 Series Information

Specifications

Specifications
Manufacturer Part Number 167U7
Manufacturer Hammond Manufacturing
Product Series 167
Family Series Hammond Manufacturing Transformers, 167 Series
Description TRANSFORMER
Type Low Voltage
VA Rating 112.5 VA
Primary Voltage 115 V
Configuration Single Primary/Single Secondary
Secondary Voltage 7.5 V
Enclosed Yes
Mounting Chassis
Termination Wire Leads
Insulation Class Class B
Temperature Rise (F) 266 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs