168J
Hammond Manufacturing Transformers, 168 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

168J Hammond Manufacturing Transformers, 168 Series, TRANSFORMER

MFG Item Number
168J

168J Hammond Manufacturing Transformers, 168 Series, TRANSFORMER

MFG Item Number
168J
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, 168 Series
Item #
168J
TRANSFORMER

168 Series Information

Specifications

Specifications
Manufacturer Part Number 168J
Manufacturer Hammond Manufacturing
Product Series 168
Family Series Hammond Manufacturing Transformers, 168 Series
Description TRANSFORMER
Type Autotransformer
VA Rating 2,000 VA
Primary Voltage 115 V
Configuration Dual Primary/Dual Secondary
Secondary Voltage 105 V, 110 V, 115 V, 125 V, 85 V, 95 V
Enclosed Yes
Mounting Chassis
Termination Quick Connect
Net Weight 0 lbs
Gross Weight 0 lbs