169-60021

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

169-60021 HellermannTyton Wire Harnesses, Convoluted Tubing, Slit, 1in. Dia,

MFG Item Number
169-60021

169-60021 HellermannTyton Wire Harnesses, Convoluted Tubing, Slit, 1in. Dia,

MFG Item Number
169-60021
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Harnesses, Series
Item #
169-60021
Convoluted Tubing, Slit, 1in. Dia,

Series Information

Specifications

Specifications
Manufacturer Part Number 169-60021
Manufacturer HellermannTyton
Family Series HellermannTyton Wire Harnesses
Description Convoluted Tubing, Slit, 1in. Dia, PA6, Black with Gray Stripe, 50ft/box
Color Black, Gray
Wall Thickness 0.006 "
Outer Diameter 1.32 "
Length 50 '
Operating Temperature -40-300 °F
Inner Diameter 1 "
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs