169-60024

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

169-60024 HellermannTyton Wire Harnesses, Convoluted Tubing, Unslit, .63in. Dia,

MFG Item Number
169-60024

169-60024 HellermannTyton Wire Harnesses, Convoluted Tubing, Unslit, .63in. Dia,

MFG Item Number
169-60024
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 700

Description

Wire Harnesses, Series
Item #
169-60024
Convoluted Tubing, Unslit, .63in. Dia,

Series Information

Specifications

Specifications
Manufacturer Part Number 169-60024
Manufacturer HellermannTyton
Family Series HellermannTyton Wire Harnesses
Description Convoluted Tubing, Unslit, .63in. Dia, PA6, Black with Gray Stripe, 700ft/carton
Color Black, Gray
Wall Thickness 0.005 "
Outer Diameter 0.837 "
Length 700 '
Operating Temperature -40-300 °F
Inner Diameter 0.625 "
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs