169-60113

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

169-60113

HellermannTyton Wire Harnesses

169-60113

HellermannTyton Wire Harnesses
Convoluted Tubing, Flame Retardant,
MFG Item Number
169-60113
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 700

Description

Wire Harnesses, Series
Item #
169-60113
Convoluted Tubing, Flame Retardant,

Series Information

Specifications

Specifications
Manufacturer Part Number 169-60113
Manufacturer HellermannTyton
Family Series HellermannTyton Wire Harnesses
Description Convoluted Tubing, Flame Retardant, Unslit, 0.63in. Dia, PPFR, Black, 700 ft/ctn
Color Black, Blue
Wall Thickness 0.005 "
Outer Diameter 0.84 "
Length 700 '
Operating Temperature -40-257 °F
Inner Diameter 0.625 "
Material Flame Retardant Polyethylene
Net Weight 0 lbs
Gross Weight 0 lbs