169-60130

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

169-60130

HellermannTyton Wire Harnesses

169-60130

HellermannTyton Wire Harnesses
Convoluted Tubing, Slit, 0.5' Dia, PP-
MFG Item Number
169-60130
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Harnesses, Series
Item #
169-60130
Convoluted Tubing, Slit, 0.5' Dia, PP-

Series Information

Specifications

Specifications
Manufacturer Part Number 169-60130
Manufacturer HellermannTyton
Family Series HellermannTyton Wire Harnesses
Description Convoluted Tubing, Slit, 0.5' Dia, PP-FR-UV, Orange, 1100 ft/carton
Color Orange
Outer Diameter 0.5 "
Length 1,100 '
Operating Temperature -40-257 °F
Material Flame Retardant Polypropylene, UV-Resistant Polypropylene
Net Weight 0 lbs
Gross Weight 0 lbs