169-60548

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

169-60548

HellermannTyton Wire Harnesses

169-60548

HellermannTyton Wire Harnesses
Convoluted Tubing, Slit, 1.5' Dia, PE,
MFG Item Number
169-60548
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Harnesses, Series
Item #
169-60548
Convoluted Tubing, Slit, 1.5' Dia, PE,

Series Information

Specifications

Specifications
Manufacturer Part Number 169-60548
Manufacturer HellermannTyton
Family Series HellermannTyton Wire Harnesses
Description Convoluted Tubing, Slit, 1.5' Dia, PE, Orange, 150ft/carton
Color Orange
Outer Diameter 1.5 "
Length 150 '
Operating Temperature -40-185 °F
Material Polyethylene
Net Weight 0 lbs
Gross Weight 0 lbs