Series Information
| Manufacturer Part Number | 169/O |
|---|---|
| Manufacturer | Greenlee |
| Family Series | Greenlee Terminals |
| Description | Ferrule, Ins, 20AWG, Org, PK/1000, Medium, Old Din Standard |
| Color | Orange |
| Insulated | Yes |
| Insulation Material | Polypropylene |
| DIN Standard | Old DIN Standard |
| Strip Length | 0.31 " |
| Length | 0.55 " |
| Number of Wires | 1 |
| Wire Size Range | 20 AWG |
| Approvals | CSA |
| Gross Weight | 0.001 lbs |
| Net Weight | 0.0013 lbs |