Series Information
| Manufacturer Part Number | 16930B |
|---|---|
| Manufacturer | Halex |
| Family Series | Halex Cable Entries |
| Description | Cord Grip, 1in., 0.370-0.470 Cable Dia, Zinc Die Cast |
| Hub Size | 1 NPT |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| Split Frame | No |
| Cable Diameter Range | 0.38-0.47 " |
| Type | Bushing Grip with Strain Relief |
| Composition | Metallic |
| Material | Zinc |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 0.34 lbs |
| Gross Weight | 0.34 lbs |