Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
16934B Halex Cable Entries, Cord Grip, 1in., 0.875-0.985in. Cable
MFG Item Number
16934B

16934B Halex Cable Entries, Cord Grip, 1in., 0.875-0.985in. Cable

MFG Item Number
16934B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, Series
Item #
16934B
Cord Grip, 1in., 0.875-0.985in. Cable

Series Information

Specifications

Specifications
Manufacturer Part Number 16934B
Manufacturer Halex
Family Series Halex Cable Entries
Description Cord Grip, 1in., 0.875-0.985in. Cable Dia, Zinc Die Cast
Hub Size 1 NPT
Number of Cables 1
Cable Style Round
Angle Straight
Split Frame No
Cable Diameter Range 0.88-0.91 "
Type Bushing Grip with Strain Relief
Composition Metallic
Material Zinc
Hazardous Location No
Approvals CSA, UL
Net Weight 0.34 lbs
Gross Weight 0.34 lbs