169E
Hammond Manufacturing Transformers, 169 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

169E Hammond Manufacturing Transformers, 169 Series, TRANSFORMER

MFG Item Number
169E

169E Hammond Manufacturing Transformers, 169 Series, TRANSFORMER

MFG Item Number
169E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, 169 Series
Item #
169E
TRANSFORMER

169 Series Information

Specifications

Specifications
Manufacturer Part Number 169E
Manufacturer Hammond Manufacturing
Product Series 169
Family Series Hammond Manufacturing Transformers, 169 Series
Description TRANSFORMER
Type Isolating
VA Rating 250 VA
Primary Voltage 115 V
Configuration Dual Primary/Dual Secondary
Secondary Voltage 100 V, 110 V, 115 V, 120 V, 130 V, 90 V
Enclosed Yes
Mounting Chassis
Termination Wire Leads
Net Weight 0 lbs
Gross Weight 0 lbs