169RS
Hammond Manufacturing Transformers, 169S Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

169RS Hammond Manufacturing Transformers, 169S Series, TRANSFORMER

MFG Item Number
169RS

169RS Hammond Manufacturing Transformers, 169S Series, TRANSFORMER

MFG Item Number
169RS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, 169S Series
Item #
169RS
TRANSFORMER

169S Series Information

Specifications

Specifications
Manufacturer Part Number 169RS
Manufacturer Hammond Manufacturing
Product Series 169S
Family Series Hammond Manufacturing Transformers, 169S Series
Description TRANSFORMER
Phase 1
Output 0.06 kVA
Input VAC (Primary) 115 VAC
Output VAC (Secondary) 115 VAC
Approvals CSA
Net Weight 0 lbs
Gross Weight 3.3 lbs