16A3015
Dwyer Instruments Process Controllers, 16A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

16A3015

Dwyer Instruments Process Controllers, 16A Series

16A3015

Dwyer Instruments Process Controllers, 16A Series
Temperature/Process Controller With
MFG Item Number
16A3015
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, 16A Series
Item #
16A3015
Temperature/Process Controller With

16A Series Information

Specifications

Specifications
Manufacturer Part Number 16A3015
Manufacturer Dwyer Instruments
Product Series 16A
Family Series Dwyer Instruments Process Controllers, 16A Series
Description Temperature/Process Controller With SSR/Current Output
Power Supply 100-240 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Input Type DC Current, RTD, Thermocouple, Volts DC
Output Type Current, Solid State AC
Number of Outputs 2
Display Type LED
Approvals CE, cULus
Net Weight 0.86 lbs
Gross Weight 0.86 lbs