Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

16CTT100

Vishay Diodes

16CTT100

Vishay Diodes
DIODE, SCHOTTKY, TO-220AB, 100V, 16A, CC
Item Number
16CTT100
MFG Item Number
VS-16CTT100
More specs
This item cannot be canceled or returned

Obsolete

Description

Diodes, Series
Item #
16CTT100
DIODE, SCHOTTKY, TO-220AB, 100V, 16A, CC

Series Information

Specifications

Specifications
Manufacturer Part Number VS-16CTT100
Manufacturer Vishay
Family Series Vishay Diodes
Description DIODE, SCHOTTKY, TO-220AB, 100V, 16A, CC, RoHS, VS-16CTT100
Package Type TO-220AB
Vrrm 100 V
IF (avg) Amps 16 A
Ifsm Amps 850 A
Vfm (Volts) 0.55 V
Mounting Force 10 lbf-inches
Length 0.55 "
Net Weight 0.0044 lbs
Gross Weight 0.0044 lbs