Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

16D24-H Leviton Connectors, Connector

MFG Item Number
16D24-H

16D24-H Leviton Connectors, Connector

MFG Item Number
16D24-H
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, Series
Item #
16D24-H
Connector

Series Information

Specifications

Specifications
Manufacturer Part Number 16D24-H
Manufacturer Leviton
Family Series Leviton Connectors
Description Connector
Connection Type Plug
Connection Description Male
Current Rating 400 A
Voltage 600 VAC
Cable Size 2/0-4/0
Insulation Material Thermoplastic Elastomer (TPE)
Approvals CSA, UL
Comments Brown
Net Weight 0 lbs
Gross Weight 0 lbs

*Galco is not an authorized distributor for this brand Click here for details.

Alternatives
E-Z1016-8369
E-Z1016-8369
Eaton's Crouse-Hinds series Connectors, E-Z Series