Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

16D31-E Leviton Connectors, Connector

MFG Item Number
16D31-E

16D31-E Leviton Connectors, Connector

MFG Item Number
16D31-E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, Series
Item #
16D31-E
Connector

Series Information

Specifications

Specifications
Manufacturer Part Number 16D31-E
Manufacturer Leviton
Family Series Leviton Connectors
Description Connector
Connection Type Plug
Connection Description Female
Current Rating 300 A
Voltage 600 VAC
Cable Size #2-2/0
Insulation Material Thermoplastic Elastomer (TPE)
Approvals CSA, UL
Comments Black
Net Weight 0 lbs
Gross Weight 0 lbs

*Galco is not an authorized distributor for this brand Click here for details.

Alternatives
E-Z1016-8375
E-Z1016-8375
Eaton's Crouse-Hinds series Connectors, E-Z Series