16G Series Information
| Manufacturer Part Number | 16G-63-32 |
|---|---|
| Manufacturer | Dwyer Instruments |
| Product Series | 16G |
| Family Series | Dwyer Instruments Process Controllers, 16G Series |
| Description | 1/16 Din Temp Controller Linearv/Relay RS485 Temp Retransmission Remote Setpoint |
| Power Supply | 100-240 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC |
| Input Type | DC Current, RTD, Thermocouple, Volts DC |
| Output Type | Linear Voltage, Relay |
| Number of Outputs | 2 |
| Display Type | LCD |
| Case Size | 1/16 DIN |
| Control Loops | On/Off, PID |
| Approvals | CE, cULus |
| Net Weight | 0.4 lbs |
| Gross Weight | 0.4 lbs |