Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
16H07-660
Eaton's Bussmann series Fuses
MFG Item Number
16H07-660
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
16H07-660 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
16Amp 660V Ac / 250V Ac |
| Fuse Type |
British Standard (BS88) |
| Current Rating |
16 A |
| AC Voltage |
690 VAC |
| DC Voltage |
690 VDC |
| Net Weight |
0.1064 lbs |
| Gross Weight |
0.1064 lbs |
16H07-660
Eaton's Bussmann series Fuses