16HMH1A0
Warrick a Brand of Gems Sensors Relays

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
16HMH1A0 Warrick a Brand of Gems Sensors Relays, Series 16HM High Sensitivity Control
MFG Item Number
16HMH1A0

16HMH1A0 Warrick a Brand of Gems Sensors Relays, Series 16HM High Sensitivity Control

MFG Item Number
16HMH1A0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
16HMH1A0
Series 16HM High Sensitivity Control

Series Information

Specifications

Specifications
Manufacturer Part Number 16HMH1A0
Manufacturer Warrick a Brand of Gems Sensors
Family Series Warrick a Brand of Gems Sensors Relays
Description Series 16HM High Sensitivity Control
Coil Voltage 120 VAC
Output Current 10 A
Output Configuration SPDT
Approvals UL
Net Weight 0.5 lbs
Gross Weight 0.675 lbs