16L2030
Dwyer Instruments Process Controllers, 16L Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

16L2030

Dwyer Instruments Process Controllers, 16L Series

16L2030

Dwyer Instruments Process Controllers, 16L Series
Process Fm Limit Control Relay
MFG Item Number
16L2030
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, 16L Series
Item #
16L2030
Process Fm Limit Control Relay

16L Series Information

Specifications

Specifications
Manufacturer Part Number 16L2030
Manufacturer Dwyer Instruments
Product Series 16L
Family Series Dwyer Instruments Process Controllers, 16L Series
Description Process Fm Limit Control Relay N.O./None
Power Supply 100-240 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Input Type DC Current, RTD, Thermocouple, Volts DC
Output Type Relay
Number of Outputs 1
Display Type LED
Case Size 1/16 DIN
Approvals cULus, FM
Net Weight 0.8 lbs
Gross Weight 0.8 lbs